Menu Search
Search
SIEMENS #52PL4C7

Pilot Light, Incandescent, 12VAC/DC, 30.0 mm

SKU # 88762150746 Manufacturer Series: Command 52
Type: Pilot Light
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Lamp Type: Incandescent
Power Source: Full Voltage
Voltage: 12V AC/DC
Lens Material: Plastic
Color: Red/Green/Blue/Amber/Clear/White
Bezel: Chrome Metal
Terminals: Touchsafe Screw Terminals
Enclosure Rating: IEC IP10/IP11/IP14/IP52/IP54/IP56/IP66

Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, and is