Menu Search
Search
SIEMENS #51PE5G2LB

Light; Pilot; LED Lamp; 120VAC/DC; Transformer Power Source; 30.0 mm; Red; Glass Lens; Screw Terminals; Copper Free Aluminum Alloy Bezel; NEMA 7, 9; IEC IP20 Enclosure

SKU # 78308780199 Manufacturer Series: Class 51
Type: Pilot Light
Size: 30mm
NEMA: 7, 9
Lamp Type: LED
Power Source: Transformer
Voltage: 120V AC/DC
Lens Material: Glass
Color: Red
Bezel: Copper Free Aluminum Alloy
Terminals: Screw
Enclosure Rating: IEC IP20

SIE 51PE5G2LB PILOT LIGHT RED LED L