Menu Search
Search
EATON #E34FB197LWG74

Light, Indicator; LED; 30.5mm; White

SKU # 78211475468 Manufacturer Series: E34
View more versions of this product
Color: White
Type: Indicating Light
Size: 30.5mm
NEMA: 4,4X,13
Lamp Type: LED
Power Source: Full Voltage
Voltage: 74V AC/DC
Lens Style/​Size: Standard
Lens Material: Glass
Bezel: Round Metal
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 2, 3, 3R, 3S, 4, 4X, 12, 13, IEC IP65

Eaton E34 Series 30.5 mm pushbutton line features the same rugged die cast construction of our 10250T line with an additional two-layer 100 percent solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface that has passed a demanding 600 hr salt spray test.

Additional Info: Lamp Voltage: 74VAC/DC, Bayonet Base, Temperature Range: - 17 to 66 deg C (1 to 150 deg F)