Menu Search
Search
EATON #E34FPB297LRP35

Light, Indicator; LED; 30.5mm; Green

SKU # 78211475483 Manufacturer Series: E34
Type: Indicating Light
Size: 30.5mm
NEMA: 4,4X,13
Lamp Type: LED
Power Source: Full Voltage
Voltage: 35V AC/DC
Lens Style/​Size: PresTest
Lens Material: Plastic
Color: Green
Bezel: Round
Terminals: Screw
Enclosure Rating: NEMA 1,2,3,3R,3S,4,4X,12,13 IEC IP65

Indicating Lights: Type - Indicating Light; Size - 30.5 mm; NEMA - 4,4X,13; Lamp Type - LED; Power Source - Full Voltage; Voltage - 35VAC/DC; Lens Style/Size - PresTest; Lens Material - Plastic; Color - Green; Bezel - Round; Terminals - Screw Terminals; Enclosure Rating - NEMA 1,2,3,3R,3S,4,4X,12,13 IEC IP65; Additional Information - Includes: Bayonet Base; Manufacturer Series - E34

Additional Info: Includes: Bayonet Base