Menu Search
Search
SIEMENS #52RC3R4

Cap, Non-Illuminated Twist-to-Release; 30mm; Yellow

SKU # 04089259075 Manufacturer Series: Class 52
Type: Non-Illuminated Twist-to-Release Cap
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Cap Style/​Shape: 45 mm Mushroom
Material: Plastic
Color: Yellow