Menu Search
Search
SIEMENS #3SB3400-1PB

Contact Block, 36.0mm L x 10.0 mm W, Screw Terminal, Front Mounting

SKU # 75455473245 Manufacturer Series: 3SB3
RoHS Compliant

Compare

Maximum number of products selected.
Type: Contact Block
Size: 22mm
Terminal Connection: Screw
Mounting: Front Mount

Additional Info: Operating Temperature: -25 to 70 Deg C, Color: Red, With Integrated LED 24V AC/DC Lamp Holder