Menu Search
Search
IDEC #BST-010

Standard Block Contact Block 1-NO

SKU # 78040062014 Manufacturer Series: TWTD
Type: Standard Block
Size: 30.5mm
Contacts: 1-NO
Contact Material: Silver
Terminal Connection: Screw