Menu Search
Search
SQUARE D COMPANY #9001KM1

Pushbutton Light Module, Incandescent, 30.0 mm

SKU # 78590172523
Type: Pushbutton Light Module
Size: 30mm
Lamp Type: Incandescent
Power Source: Transformer
Voltage: 120V AC
Lamp Number: BA9S
Mounting: Front Mount

Light Source Units: Type - Pushbutton Light Module; Size - 30.0 mm; Lamp Type - Incandescent; Power Source - Transformer; Voltage - 120VAC; Lamp Number - BA9S; Mounting - Front Mount; Additional Information - Operating Temperature: -25 to 70 degC (-13 to 158 degF)

Additional Info: Operating Temperature: -25 to 70 degC (-13 to 158 degF)