Menu Search
Search
SIEMENS #3SB3400-1QC

Lamp Holder, 22.0 mm, LED Green, 110VAC, Front Mounting

SKU # 75455473251 Manufacturer Series: 3SB3

Compare

Maximum number of products selected.
Type: Pushbutton Light Module
Size: 22.5mm
Lamp Type: LED Green
Power Source: Full Voltage
Voltage: 120V AC

Additional Info: Mounting Depth: 50mm