Menu Search
Search
SIEMENS #52AATKN

Indicating Light Module, 30.0 mm, Incandescent, Transformer

SKU # 88762182380
Type: Indicating Light Module
Size: 30mm
Lamp Type: Incandescent
Power Source: Transformer
Voltage: 600V AC