Menu Search
Search
EATON #E22TL1C

Operator Light Module and Contact Block, Incandescent, 22.5 mm

SKU # 78211348530 Manufacturer Series: E22
Type: Operator Light Module and Contact Block
Size: 22.5mm
Lamp Type: Incandescent
Power Source: Transformer
Voltage: 120V AC
Lamp Number: 755

Light Source Units: Type - Operator Light Module and Contact Block; Size - 22.5 mm; Lamp Type - Incandescent; Power Source - Transformer; Voltage - 120VAC; Lamp Number - 755; Additional Information - Application: Press-test or Pushbuttons. Contacts: 1-NO 1-NC; Manufacturer Series - E22

Additional Info: Application: Press-test or Pushbuttons. Contacts: 1-NO 1-NC