Menu Search
Search
EATON #M22-XLED60

Moeller Pushbutton Test Element, 22.5mm, LED, 42 to 60 VAC/DC

SKU # 78668527796 Manufacturer Series: M22
RoHS Compliant
Type: Pushbutton Test Element
Size: 22.5mm
Color: Black
Lamp Type: LED
Voltage: 42 to 60 VAC/DC
Terminals: Screw