Menu Search
Search
GENERAL ELECTRIC #0183L0907P037

LED Bulb, T2 1/2, Red, Min. Bay. (BA9s), LED, 120V, 1.40W, 30.5 mm

SKU # 78006495397
Type: Light Unit Replacement Lamp
Bulb: T-2.5
Base: Miniature Bayonet (BA9s)
Color: Red
Operation/​Style: LED
Operating Volts: 120V
Watts/​Current: 1.40W
Switch Mounting Size: 30.5 mm

Indicating Light Replacement Lamps: Type - Light Unit Replacement Lamp; Bulb - T2 1/2; Base - Min. Bay. (BA9s); Color - Red; Operation/Style - LED; Operating Volts - 120V; Watts/Current - 1.40W; Switch Mounting Size - 30.5 mm; Additional Information - Average Life: 5000 Hrs

Additional Info: Average Life: 5000 Hrs