Menu Search
Search
SIEMENS #52PR8BR

Illuminated Twist Release Operator, 30.0 mm, 2 Positions

SKU # 66264388604 Manufacturer Series: Class 52 BlackMax
Type: Illuminated Twist Release Operator
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: 45 mm Mushroom
Color: Red
Bezel/​Housing: Round Chrome Metal
Positions: 2
Contact Mode: Maintained
Power Source: Full Voltage
Voltage: 6-8V AC/DC
Lamp: Incandescent

Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, and is