Menu Search
Search
SIEMENS #52SB2GAB

Operator, Selector Switch; Metal; 3 Positions; 30.5mm; Lever

SKU # 78308710123 Manufacturer Series: Class 52
View more versions of this product
Cam Code: G
Size: 30.5mm
NEMA: 4,13
Color: Black, White-Insert
Bezel/​Housing: Metal
Throw: Left-Right
Type: Selector Switch Operator
Operating Cap: Lever
Positions: 3
Contact Mode: Maintained

Additional Info: Operator Style: Long Lever