Menu Search
Search
SIEMENS #52SA2GCB

Operator, Selector Switch; Metal; 3 Positions; 30mm; Lever

SKU # 78308709996 Manufacturer Series: Class 52
Type: Selector Switch Operator
Size: 30mm
NEMA: 4,4X,13
Operating Cap: Lever
Color: White
Bezel/​Housing: Metal, Chrome
Positions: 3
Throw: Right
Contact Mode: Spring Return
Cam Code: G

Selector Switch Operators, Non-Illuminated: Type - Selector Switch Operator; Size - 30.0 mm; NEMA - 4,4X,13; Operating Cap - Lever; Color - White; Bezel/Housing - Metal, Chrome; Positions - 3; Throw - Right; Contact Mode - Spring Return; Cam Code - G; Additional Information - Operator Style: Short Lever; Manufacturer Series - Class 52

Additional Info: Operator Style: Short Lever