Menu Search
Search
SIEMENS #51SA2AA

Operator, Selector Switch; 2 Positions; Lever

SKU # 78308709258 Manufacturer Series: Class 51
Type: Selector Switch Operator
NEMA: 7,9
Operating Cap: Lever
Color: White
Positions: 2
Contact Mode: Maintained
Cam Code: A

Selector Switch Operators, Non-Illuminated: Type - Selector Switch Operator; NEMA - 7,9; Operating Cap - Lever; Color - White; Positions - 2; Contact Mode - Maintained; Cam Code - A; Additional Information - Operator Style: Short Lever; Manufacturer Series - Class 51

Additional Info: Operator Style: Short Lever