Menu Search
Search
EATON #E34VLBA2

Operator, Selector Switch; Metal; 3 Positions; 30.5mm; Lever

SKU # 78211372315 Manufacturer Series: E34
View more versions of this product
Color: Red
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13
Operating Cap: Lever
Bezel/​Housing: Metal, Epoxy
Positions: 3
Throw: 60-deg, Left-Center-Right
Contact Mode: Momentary/Maintained/Momentary
Cam Code: 2

Additional Info: Illumination: Non-Illuminated, IEC IP65