Menu Search
Search
EATON #M22M-WRS3-A1

Operator, Selector Switch; Metal; 3 Positions; 22.5mm; With key

SKU # 78668586235 Manufacturer Series: M22
RoHS Compliant
Type: Selector Switch Operator
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Key, Remove-Left/Center/Right
Bezel/​Housing: Metal Bezel
Positions: 3
Throw: 60-deg, Left-Center-Right
Contact Mode: Maintained

Eaton's M22 selector switch line offers an almost endless variety of options in maintained/momentary, key removal and illuminated devices. The coding adapters used for maintained/ momentary and key removal positions make the M22 stand out from competitive

Additional Info: Enclosure Rating: IP67, IP69K, Operating Temperature: -13 to 158 deg F (-25 to 70 deg C), Key Code: MS1