Menu Search
Search
EATON #E34KFB2H634

Operator, Selector Switch; Metal; 2 Positions; 30.5mm; With key

SKU # 78211489332 Manufacturer Series: E34

Compare

Maximum number of products selected.
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Key, Remove-Left
Color: Red
Bezel/​Housing: Metal, Epoxy-coated
Positions: 2
Throw: 60-deg, Left-Right
Contact Mode: Maintained
Cam Code: 1

Eaton E34 Series 30.5 mm pushbutton line features the same rugged die cast construction of our 10250T line with an additional two-layer 100 percent solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosio

Additional Info: Vertical Mount, Key Code: H634, NEMA 1, 2, 3, 3R, 3S, 4, 4X, 12, 13 IEC IP65