Menu Search
Search
EATON #10250T15235-48

Operator, Selector Switch; Die Cast; 3 Positions; 30.5mm; With key

SKU # 78211396257 Manufacturer Series: 10250T
RoHS Compliant
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Key, Remove-Center/Right
Bezel/​Housing: Zinc Die Cast, Chrome
Positions: 3
Throw: 60-deg, Left-Center-Right
Contact Mode: Maintained
Cam Code: 3

Selector Switch Operators, Non-Illuminated: Type - Selector Switch Operator; Size - 30.5 mm; NEMA - 4, 4X, 13; Operating Cap - Key, Remove-Center/Right; Bezel/Housing - Zinc Die Cast, Chrome; Positions - 3; Throw - 60-deg, Left-Center-Right; Contact Mode - Maintained; Cam Code - 3; Additional Information - NEMA 1, 2, 3, 3R, 4, 4X, 12 and 13, IEC IP65, Vertical Mount; Manufacturer Series - 10250T

Additional Info: NEMA 1, 2, 3, 3R, 4, 4X, 12 and 13, IEC IP65, Vertical Mount