Menu Search
Search
EATON #10250T15113MD1

Operator, Selector Switch; Die Cast; 2 Positions; 30.5mm; With key

SKU # 78211418833 Manufacturer Series: 10250T
RoHS Compliant
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Key, Remove-Right/Left
Bezel/​Housing: Zinc Die Cast, Chrome
Positions: 2
Throw: 60-deg, Left-Right
Contact Mode: Maintained
Cam Code: 1

Additional Info: NEMA 1, 2, 3, 3R, 4, 4X, 12 and 13, IEC IP65, Vertical Mount, Key Code: MD1