Menu Search
Search
EATON #10250T15335

Operator, Selector Switch; 3 Positions; 30.5mm; With key

SKU # 78211322771 Manufacturer Series: 10250T
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Key, Remove-Center/Left/Right
Color: Green
Positions: 3
Throw: 60-deg, Centre-Right-Left
Contact Mode: Maintained
Cam Code: 3

Additional Info: NEMA 3, 3R, 4, 4X, 12, 13, Vertical Mount, Heavy Duty