Menu Search
Search
EATON #E34VGBL1

Operator, Selector Switch; 3 Positions; 30.5mm; Lever

SKU # 78211372164 Manufacturer Series: E34
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Lever
Color: Black
Positions: 3
Throw: 60-deg, Centre-Right-Left
Contact Mode: Maintained
Cam Code: 2

Selector Switch Operators, Non-Illuminated: Type - Selector Switch Operator; Size - 30.5 mm; NEMA - 4,4X,13; Operating Cap - Lever; Color - Black; Positions - 3; Throw - 60-deg, Centre-Right-Left; Contact Mode - Maintained; Cam Code - 2; Additional Information - NEMA 3, 3R, 4, 4X, 12, 13; Manufacturer Series - E34

Additional Info: NEMA 3, 3R, 4, 4X, 12, 13