Menu Search
Search
EATON #E34VKBK1

Operator, Selector Switch; 3 Positions; 30.5mm; Knob

SKU # 78211372244 Manufacturer Series: E34
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: Black
Positions: 3
Throw: 60-deg, Centre-Right-Left
Contact Mode: Spring Return/Maintained/Maintained
Cam Code: 3

Selector Switch Operators, Non-Illuminated: Type - Selector Switch Operator; Size - 30.5 mm; NEMA - 4,4X,13; Operating Cap - Knob; Color - Black; Positions - 3; Throw - 60-deg, Centre-Right-Left; Contact Mode - Spring Return/Maintained/Maintained; Cam Code - 3; Additional Information - NEMA 3, 3R, 4, 4X, 12, 13; Manufacturer Series - E34

Additional Info: NEMA 3, 3R, 4, 4X, 12, 13