Menu Search
Search
EATON #10250T15111-1

Operator, Selector Switch; 2 Positions; 30.5mm; With key

SKU # 78211326089 Manufacturer Series: 10250T
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Key, Remove-All Positions
Positions: 2
Throw: 60-deg, Left-Right
Contact Mode: Maintained
Cam Code: 1

Additional Info: NEMA 3,3R,12, Vertical Mount