Menu Search
Search
ABB #M3SS4-10B

Operator, Selector Switch; Plastic; 3 Positions; 22mm; Knob

SKU # 32050029698
RoHS Compliant

Compare

Maximum number of products selected.
Type: Selector Switch Operator
Size: 22mm
Operating Cap: Knob
Color: Black
Bezel/​Housing: Black Plastic
Positions: 3
Contact Mode: Maintained