Menu Search
Search
SIEMENS #3SB3501-2PA01

Selector Switch Actuator, 22.0 mm, NEMA 4, Knob, Momentary, Round Metal, 2 Positions, 50-deg

SKU # 75455459676
RoHS Compliant
Type: Illuminated Selector Switch Operator
Size: 22mm
Operating Cap: Knob
Color: Amber
Bezel/​Housing: Plastic
Positions: 2
Lamp Type: Incandescent

Additional Info: IP 67