Menu Search
Search
SIEMENS #3SU10522BF500AA0

Sirius Act Operator; Switch; Selector; 22.0 mm; 2 Positions; Blue; Handle Operator; Round Metal, Shiny Bezel; 90-deg, Left-Right Throw; Maintained Contact; NEMA 1, 2, 3, 3R, 4, 4X, 12

SKU # 80476647397 Manufacturer Series: 3SU1
RoHS Compliant
Type: Selector Switch Operator
Size: 22mm
NEMA: NEMA 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Handle
Color: Blue
Bezel/​Housing: Round Metal, Shiny
Positions: 2
Throw: 90-deg, Left-Right
Contact Mode: Maintained

SIE 3SU10522BF500AA0 SELECTOR SWITC