Menu Search
Search
EATON #E34SLB120

Illuminated Selector Switch Operator, 3 Position, 30.5 mm

SKU # 78211389320 Manufacturer Series: E34
Type: Illuminated Selector Switch Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: w/o Knob or Lever
Bezel/​Housing: Metal, Epoxy
Positions: 3
Throw: 60-deg, Left-Center-Right
Contact Mode: Momentary/Maintained/Momentary
Cam Code: 2
Power Source: Full Voltage
Voltage: 120V AC/DC
Lamp Type: Incandescent
Lamp Number: 755, 757, 1835, 120MB

Additional Info: NEMA 1,2,3,3R,4,4X,12,13, IEC IP65