Menu Search
Search
SIEMENS #51PA9E1LB

Operator; Pushbutton; Non-Illuminated; 30.0 mm; Mushroom 63.5 mm Cap; Black; Plastic; Momentary; NEMA 7,9

SKU # 78308776349 Manufacturer Series: Class 51
Type: Pushbutton Operator, Non-Illuminated
Size: 30mm
NEMA: 7,9
Operating Cap: Mushroom 63.5 mm
Color: Black
Bezel/​Housing: Plastic
Contact Mode: Momentary

SIE 51PA9E1LB PUSHBUTTONMOM2 1/2IN