Menu Search
Search
SIEMENS #51PA8A3LB

Operator; Pushbutton; Non-Illuminated; 30.0 mm; Flush Cap; Green; Momentary; NEMA 7,9

SKU # 78308709235 Manufacturer Series: Class 51
Type: Pushbutton Operator, Non-Illuminated
Size: 30mm
NEMA: 7,9
Operating Cap: Flush
Color: Green
Contact Mode: Momentary

SIE 51PA8A3LB PUSHBUTTONMOMFLUSHGRN