Menu Search
Search
EATON #E34JB2N8

Pushbutton Operator Jumbo Mushroom Red 30.5 mm

SKU # 78211370305 Manufacturer Series: E34
Type: Pushbutton Operator
Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13
Operating Cap: Jumbo Mushroom
Color: Red
Bezel/​Housing: Aluminum
Contact Mode: Momentary

Pushbutton Operators, Non-Illuminated: Type - Pushbutton Operator; Size - 30.5 mm; NEMA - 3,3R,4,4X,12,13; Operating Cap - Jumbo Mushroom; Color - Red; Bezel/Housing - Aluminum; Contact Mode - Momentary; Additional Information - Corrosion Resistant; Manufacturer Series - E34

Additional Info: Corrosion Resistant