Menu Search
Search
EATON #HT8AER

Operator, Pushbutton, Non-Illuminated, Red

SKU # 78211355836 Manufacturer Series: HT800
Type: Pushbutton Operator, Non-Illuminated
Size: 35mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Mushroom
Color: Red
Bezel/​Housing: Plastic, Chrome
Contact Mode: Momentary

Additional Info: No Contact