Menu Search
Search
SIEMENS #52BT6M2A

Pushbutton, 30.0 mm, Extended Operating Cap, Red, Plastic, LED Module Power Source, NEMA 4X

SKU # 66264387469 Manufacturer Series: Class 52
Type: Illuminated Pushbutton/Press-Test Light Operator
Size: 30mm
NEMA: 4X
Operating Cap: Extended
Color: Red
Bezel/​Housing: Plastic
Power Source: LED Module
Voltage: 120V AC
Lamp Type: LED

Pushbutton Operators, Illuminated: Type - Illuminated Pushbutton/Press-Test Light Operator; Size - 30.0 mm; NEMA - 4X; Operating Cap - Extended; Color - Red; Bezel/Housing - Plastic; Power Source - LED Module; Voltage - 120VAC; Lamp Type - LED; Additional Information - Corrosion Resistant; Manufacturer Series - Class 52

Additional Info: Corrosion Resistant