Menu Search
Search
SIEMENS #3SU10310AB700AA0

Sirius Act Operator; Pushbutton; 22.0 mm; Round Flat Button 29.50 mm Cap; Momentary Contact; Clear; Round Metal, Matte ; NEMA 1, 2, 3, 3R, 4, 4X, 12

SKU # 80476606608 Manufacturer Series: 3SU1
Type: Illuminated Pushbutton Operator
Size: 22mm
NEMA: NEMA 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Round Flat Button 29.50 mm
Color: Clear
Bezel/​Housing: Round Metal, Matte
Contact Mode: Momentary

Sirius Act is a modular system of pushbuttons and indicator lights for front plate mounting and rear-mounted electrical modules. Complete units made up of an actuating or signaling element and contact modules and/or LED modules are offered for the most frequent application cases.