Menu Search
Search
EATON #HT8GBWF7

Illuminated Pushbutton Operator White LED

SKU # 78211357716 Manufacturer Series: HT800
Type: Illuminated Pushbutton Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Extended
Color: White
Bezel/​Housing: Round Plastic, Chrome
Contact Mode: Momentary
Power Source: Full Voltage
Voltage: 120V AC/DC
Lamp Type: LED

Additional Info: NEMA Listings: 1, 2, 3, 3R, 4, 4X, 12, 13