Menu Search
Search
SIEMENS #3SB3000-1CA21

Push-Pull Operator, 22.0 mm, Mushroom 40 mm, Maintained, Red, Plastic, 2 Positions

SKU # 75455439539 Manufacturer Series: 3SB3
RoHS Compliant
Type: Push-Pull Operator
Size: 22mm
Operating Cap: Mushroom 40 mm
Color: Red
Bezel/​Housing: Plastic
Positions: 2

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F), Degree Of Protection: IP66