Menu Search
Search
SIEMENS #52BP3V5

Non-Illuminated Push-Pull Operator, 30.0 mm, 3 Positions

SKU # 66264386870 Manufacturer Series: Class 52 BlackMax
Type: Non-Illuminated Push Pull Operator
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: 63.5 mm Mushroom
Color: Blue
Bezel/​Housing: Round Epoxy Coated Metal
Positions: 3
Contact Mode: Momentary

Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, and is