Menu Search
Search
SIEMENS #52BP3EZ

Illuminated Push Pull Operator, 30.0 mm, 3 Positions

SKU # 66264386656 Manufacturer Series: Class 52 BlackMax

Compare

Maximum number of products selected.
Type: Illuminated Push Pull Operator
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Bezel/​Housing: Epoxy Coated Metal
Positions: 3
Contact Mode: Momentary
Power Source: Full Voltage
Voltage: 120V AC/DC
Lamp: Incandescent

With Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, an