Menu Search
Search
SIEMENS #5TE5800

Sentron™ Indicating Light, LED, Red Lens, 230 VAC 50/60Hz

SKU # 75455492542 Manufacturer Series: 5TE
RoHS Compliant
Type: Indicating Light
Lens Color: Red
Lamp Type: LED
Voltage: 230V AC 50/60Hz
Mounting Type: DIN Rail