Menu Search
Search
EATON #10250T7013

Selector Switch Station No Legend Industrial, 30.5 mm

SKU # 78211451834 Manufacturer Series: 10250T
Type: Selector Switch Station
Series Size: Industrial, 30.5 mm
NEMA: 4X, 13
Number of Elements: 1
Operator: (1) 3 Position Knob
Operator Color: Black
Contacts: 2-NO 2-NC
Legend: No Legend
Construction: Die Cast
Finish: Gray
Mounting: Surface
Cable/​Conduit Entry: (1) 3/4" NPT

Standard Industrial Pushbutton Stations: Type - Selector Switch Station; Series Size - Industrial, 30.5 mm; NEMA - 4X,13; Number of Elements - 1; Operator - (1) 3 Position Knob; Operator Color - Black; Contacts - 2-NO 2-NC; Legend - No Legend; Construction - Die Cast; Finish - Gray; Mounting - Surface; Cable/Conduit Entry - (1) 3/4" NPT; Additional Information - Hazardous Location Cl 1, Div 2; Manufacturer Series - 10250T

Additional Info: Hazardous Location Cl 1, Div 2