Menu Search
Search
SIEMENS #51C131H

Pilot Light Control Station, NEMA 7, 9, Green

SKU # 78308709164 Manufacturer Series: Class 51
Station Type: Explosion-Proof Pilot Light
NEMA: 7, 9
Lamp Type: Incandescent 120V
Power Source: Transformer
Lens Color: Green
Material: Cast Aluminum