Menu Search
Search
EMERSON #EDS21101

Appleton Explosion-Proof Factory Sealed Lever, Front Operated Cutler-Hammer MST02

SKU # 78138169662 Manufacturer Series: EDS
Station Type: Explosion-Proof Factory Sealed
Switch Overload Type: Interchangeable Heater
Switch Model: Cutler-Hammer MST02
Poles: 2
Rating - Voltage: 230V AC
Rating - Amps: 15A
HP-VAC: 1.0HP-115-230VAC
Operator: Lever, Front Operated
Switch Overload: Not Included (order separately)
Box - Gangs: 1
Box - Hubs: (1) 3/4"
Material: Aluminum

Manual Motor Starters: Station Type - Explosion-Proof Factory Sealed; Switch Overload Type - Interchangeable Heater; Switch Model - Cutler-Hammer MST02; Poles - 2; Rating - Voltage - 230V AC; Rating - Amps - 15A; HP-VAC - 1.0HP-115-230VAC; Operator - Lever, Front Operated; Switch Overload - Not Included (order separately); Box - Gangs - 1; Box - Hubs - (1) 3/4"; Material - Aluminum; Manufacturer Series - Contender EDS