Menu Search
Search
SIEMENS #52C104S

Pushbutton Control Station, 1 Element, STOP, NEMA 4, 4X

SKU # 78308762665
Type: Pushbutton Control Station
NEMA: 4, 4X
Number of Elements: 1
Operator: (1) 1-3/4 in. Mushroom Button, Momentary
Operator Color: Red
Contacts: 1-NO 1-NC
Legend: STOP
Construction: 304 Stainless Steel
Mounting: Wall
Contact Rating: 10A 600V AC
Size: WxHxD: 3.47 x 4.5 x 4.44 in. (88 x 114 x 112.77mm)

SIE 52C104S 30MMSTATIONSTAINLESS ST