Menu Search
Search
SIEMENS #50MA3HJE

Station, Pushbutton, (3) Round Operator, 5A/600VAC

SKU # 78308709120 Manufacturer Series: Class 50
Type: Pushbutton Station
NEMA: 1
Number of Elements: 3
Operator: (3) Round
Contacts: 2-NO 2-NC, 1-NO 1-NC
Legend: Open-Close-Stop
Construction: Sheet Steel
Mounting: Surface
Cable/​Conduit Entry: 3/4 in. NPT
Contact Rating: 5A/600V AC
Size: 3.1 x 6.5 x 2.8 in.

General Purpose Pushbutton Stations: Type - Pushbutton Station; NEMA - 1; Number of Elements - 3; Operator - (3) Round; Contacts - 2-NO 2-NC, 1-NO 1-NC; Legend - Open-Close-Stop; Construction - Sheet Steel; Mounting - Surface; Cable/Conduit Entry - 3/4 in. NPT; Contact Rating - 5A/600VAC; Size - 3.10x6.50x2.80 in.; Manufacturer Series - Class 50