Menu Search
Search
LEVITON #54523-2GY

Switch, Toggle; Specification; 120/277V AC; 20A; Gray

SKU # 07847712540

Compare

Maximum number of products selected.
Type: Toggle Switch
Amps: 20A
Voltage: 120/277V AC
Color: Gray
Grade: Specification
Wiring: Side

Additional Info: Operating Temperature: -40 to 65 deg C