Menu Search
Search
LEVITON #1287

Switch, Toggle; Extra Heavy Duty Specification; 30A; 1-Pole; Brown

SKU # 07847716833
RoHS Compliant
Type: Toggle Switch
Amps: 30A
Voltage: 120/277V AC
Operation: 1-Pole
Color: Brown
Grade: Extra Heavy Duty Specification
Wiring: Back and Side
Size: 4.06 x 1.37 x 1.26 in.
Enclosure Material: Thermoplastic

Additional Info: HP Rating: 2HP-120V, 2HP-240V, Operating Temperature: -40 to 65 deg C