Menu Search
Search
LEGRAND - PASS & SEYMOUR #PS30AC2-W

Switch, Toggle; Specification; 120-277V; 30A; 2-Pole; White

SKU # 78500719556
Color: White
Type: Toggle Switch
Amps: 30A
Voltage: 120-277V
Operation: 2-Pole
Grade: Specification
Wiring: Back & Side