Menu Search
Search
SIEMENS #MMSK02B

Switch, Manual Motor Control Toggle; Open Enclosure; 3 Poles

SKU # 75455426202 Manufacturer Series: Class MMS

Compare

Maximum number of products selected.
Switch Type: Manual Motor Control Toggle
Amps: 20A
Voltage: 600V AC
Rating - Volts AC: 600VAC
Rating - Volts DC: 230VDC
Enclosure: Open
Number of Poles: 3P
HP/​120V: 2 Hp at 115VAC/VDC
HP/​240V: 7.5 Hp at 230VAC, 1.5 Hp at 230VDC
Rating - Amps: 20A
Rating - Horsepower: 1 Hp at 90VDC, 2 Hp at 115VAC/VDC, 7.5 Hp at 230VAC, 1.5 Hp at 230VDC, 10 Hp at 450-575VAC
HP/​600V: 10 Hp at 450-575VAC
Enclosure Rating: Open

Class MMS motor starting switches provide manual on-off control of single or three phase AC motors where overload protection is not required or is provided separately. Compact construction and a 600V rating make these switches suitable for a wide range of